Shop WALTER

Rectangle LNGX Carbide

  • Mfr # 5045331
  • Zoro # G8037391

product price: 
$
34.39
/ea
Sold in multiples of 10 for $343.90

Key Features

Insert Style
LNGX
Insert Shape
Rectangle
Insert Size
130708
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5045331
Zoro #
G8037391
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNGX
Insert Shape
Rectangle
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Inscribed Circle
0.4330 in
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Held
Insert Application
Medium
Grade
WAK15
Workpiece Compatibility
Cast Iron (K)
Chip-Breaker
Yes
Cutting Direction
Right Hand
Coating
CVD
Steel (P) Compatibility
No
For Use With
Xtra·Tec Milling Cutter
Stainless (M) Compatibility
No
ANSI Number
LNGX130708R-L55 WAK15
Rake
Negative
No. of Edges
4
Hardened (H) Compatibility
No
Clearance Angle
0 Degrees
Chip-Breaker Style
28 Degrees Chipbreaker Groove
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
WAK15
ANSI Code
LNGX130708R-L55 WAK15
Number of Cutting Edges
4
Coating Process
CVD
Wiper Insert
Yes
Primary Material Application
Cast Iron
ISO Number
LNGX130708R-L55 WAK15
Cutting Application
Medium
Chip-Breaker Code
L55
Shape
Rectangular
Primary Material Application ISO Code
K
Insert Holding Type
Screw Held
Measurement System
Metric
Material - Machining
Carbide
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
130708
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.312"
Thickness
0.312 in
Cutting Edge Length
13.70mm
Width
11.00mm

Description

Diamond Milling Insert, Inscribed Circle 0.4330 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.