5/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2

  • Mfr # KFDRSD5/8

  • Zoro # G1924504


product price:  $16.29
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Overall Length
6"
Shank Dia.
1/2"
Shank Type - Machining
3-Flat
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KFDRSD5/8
Zoro #
G1924504
UPC #
887861037051
Country of Origin
China

Dimensions

Overall Length
6"
Shank Dia.
1/2"
Drill Bit Size
5/8 in
Flute Length
3"
Shank Size
1/2"

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Shank Type - Machining
3-Flat
Drill Bit Point Type
Split Point
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees

Description

Drill America KFD Killer Force Drill Bits are manufactured from premium grade High-Speed Steel. Gold and black surface treated for use in stainless steel and other hard metal drilling. Manufactured from premium grade M2 high speed steel, Killer Force Drills have a heavy-duty 135° split point for self-centering and reducing thrust and 3-Flat Shank.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.