1" FNPT Stainless Steel Ball Cone Spring Check Valve

  • Mfr # 6210501

  • Zoro # G1927825


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
FNPT
Connection
FNPT
Body Material
Stainless steel
Pipe or Tube Size - Check Valves
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6210501
Zoro #
G1927825
UPC #
670750633492
Country of Origin
United States

Dimensions

Pipe Size
1"
Pipe or Tube Size - Check Valves
1 in
Overall Height
1-3/4"
Size
1"
Length
3-1/2"
Width
1.93"
Overall Length
3.5 in
Pipe or Tube Size
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in

Details

Connection Type
FNPT
Connection
FNPT
Body Material
Stainless steel
Max. Water Pressure
400 psi Non Shock CWP
Mounting Position
Vertical or Horizontal
Cracking Pressure - Check Valves
0.500 psi
Seat Material
RPTFE
Application - Valves
General Purpose
Max. Steam Pressure
150 psi SWP
Flow Design
Single
Seat Material - Check Valves
RPTFE
Material of Construction
stainless steel
Connection Type - Check Valves
FNPT x FNPT
Mechanism and Body Design
Inline Ball Cone
Sub-Category
Stainless Steel
Max. Temp.
350 Degrees F
Max. Water Pressure - Valves
400 psi
Max. Temp. - Valves
180 Degrees F
Max. Steam Pressure - Valves
150 psi WSP
Max. Pressure
400 psig CWP
Cracking Pressure
0.5 psi
Item
Ball Cone Spring Check Valve
Seal Material - Check Valves
EPDM
Body Material - Valves
Stainless Steel
Spring Material - Check Valves
316 Stainless Steel
Spring Material
316 Stainless Steel
Item - Check Valves
Check Valve
Mounting Orientation - Check Valves
Horizontal, Vertical
Min. Temp. - Valves
33 Degrees F
Standards
CRN
Seal Material
EPDM
Flow
6 gpm
Mounting Orientation
Horizontal, Vertical
Type
Ball Cone
Check Mechanism
Ball
Connection Gender - Side 1
Female
Vacuum Service Rating
Not Rated
Connection Type - Side 1
NPT
Valve Ways
2-Way
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 2
NPT
Valve Body Style
Inline
Coefficient of Volume (Cv)
6
Connection Gender - Side 2
Female
For Media
Compressed Air, Steam
Maximum Pressure - Operating
400 psi
Operating Temperature - Maximum
350 Degrees F
Check Mechanism Material
RPTFE
Silent Check
Standard
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
125 psi
Includes Counterweight
No Counterweight
Valve Series
62

Description

The Apollo 62-100 Series is uniquely suited for applications in corrosive environments, including chemical processing, pulp and paper and other process industries. The rugged stainless steel body and RPTFE ball cone check provide reliable, patented protection against reverse flow.


•Unique Design (US Patent # 4,172,465)
•Spring-Loaded For Fast Seating Action
•Center Guided - Radial Alignment Never Needed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.