304 Stainless Steel Threaded Union, 1/4 in FNPT, Class 3000

  • Mfr # 2UA95

  • Zoro # G1928726


product price:  $26.99
/ea

Key Features

Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UA95
Zoro #
G1928726
UPC #
190735920596
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Specific Pipe Fitting Shape
Union
Standards
ASTM A182, MSS SP-83
Max. Steam Pressure
2500 psi @ 350 Degrees F
Fittings Sub-Category
Unions
Max. Pressure
2900 psi@100 Degrees F
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
18
Fitting Side B Type
NPT
Class
Class 3000
Material Grade
304
Includes Seal
No
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
18
Fitting Side A Type
NPT

Description

The ZORO SELECT - 2UA95 is a 304 stainless steel pipe union designed to join two 1/4-inch pipe ends with female NPT threaded connections. This three-piece mechanical fitting (consisting of the body, nut, and mating seat or gasket) enables connection and disconnection without rotating the pipes. Constructed from corrosion-resistant stainless steel, the union is rated for operation up to 2900 psi at 100°F and up to 2500 psi steam at 350°F and conforms to ASTM-A-182 for material, ANSI/ASME B1.20.1 for threads, and meets MSS SP-83 standards. Key Features:

  • Nominal pipe size: 1/4 inch on both ends with female NPT connections
  • Class 3000 pressure rating
  • Maximum pressure: 2900 psi at 100°F
  • Maximum steam pressure: 2500 psi at 350°F
  • Thread size: 18 threads per inch on both ends
  • Does not include pre-applied thread sealant or seals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.