Beam Clamp, Vertical Lift, 10,000 lb.

  • Mfr # 4ZW25

  • Zoro # G1930537


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Operation
Vertical Lift
Material
Steel
Safe Working Load
10,000 lb
Jaw Capacity
3-3/16 in to 12-19/32 in
Overall Width
19 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZW25
Zoro #
G1930537
UPC #
190735341599
Country of Origin
China

Dimensions

Overall Width
19 1/4 in
Overall Height
12 3/4 in
Maximum Beam Thickness
1 1/8 in
Maximum Beam Width
12 5/8 in
Overall Depth
4 3/8 in
Minimum Beam Width
3 1/8 in

Details

Item
Beam Clamp
Operation
Vertical Lift
Material
Steel
Safe Working Load
10,000 lb
Jaw Capacity
3-3/16 in to 12-19/32 in
Lifting Point
Shaft
Locking Type
Locking Screw
Standards
ANSI/ASME B30.20
Jaw Material
Steel
Compatible Beam Shape
Flat
Beam Mount Location
Top
Attachment Type
Shaft
Working Load Limit
10,000 lb
Minimum Jaw Opening
2 3/4 in
Maximum Jaw Opening
14 1/8 in
Clamp Type
Beam Flange Clamp

Description

Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 14 1/8 in, Minimum Jaw Opening 2 3/4 in, Working Load Limit 10,000 lb, Attachment Type Shaft, Maximum Beam Thickness 1 1/8 in, Compatible Beam Shape Flat, Minimum Beam Thickness Not Applicable, Overall Height 12 3/4 in, Attachment Diameter Not Applicable, Beam Mount Location Top, Maximum Beam Width 12 5/8 in, Minimum Beam Width 3 1/8 in, Overall Depth 4 3/8 in, Overall Width 19 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.