Solenoid Valve Coil, 120VAC, 60/50 Hz

  • Mfr # 011211

  • Zoro # G1930844


product price:  $27.79
/ea

Key Features

Voltage
120V AC
Watts
12 W
Coil Insulation Class
F
Coil Enclosure
General Purpose No Junction Box
Hz
50/60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
011211
Zoro #
G1930844
UPC #
190735321768
Country of Origin
Mexico

Dimensions

Inner Hole Diameter
1 5/16 in
Inner Hole Height
1 1/4 in

Details

Voltage
120V AC
Watts
12 W
Coil Insulation Class
F
Coil Enclosure
General Purpose No Junction Box
Hz
50/60
Standards
UL Listed
Item
Solenoid Valve Coil
For Use With
Dayton Solenoid Valve Bodies Only
Electrical Connection
6 in Leads
NEMA Rating
1
Compatible with Brand
Dayton
Frequency
50 Hz, 60 Hz
Wattage
17 W
Electrical Connections
18" Leads
Includes Enclosure
Enclosure Included
NEMA Enclosure Rating
1

Description

Solenoid Valve Coil, Coil Insulation Class F, Electrical Connections 18 In. Leads, Includes Enclosure Enclosure Included, Inner Hole Diameter 1 5/16 in, Inner Hole Height 1 1/4 in, Voltage 120V AC, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Connector Type Not Applicable, Wattage 17 W, NEMA Enclosure Rating 1, Standards UL Listed, Compatible with Brand Dayton, Frequency 50 Hz, 60 Hz

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.