Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Parker Elbow, 90 deg., 316L SS, Clamp 2CMP-1.5-316L-7

Elbow, 90 deg., 316L SS, Clamp (Discontinued)

  • Mfr # 2CMP-1.5-316L-7
  • Zoro # G1931343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CMP-1.5-316L-7
Zoro #
G1931343
UPC #
-
Country of Origin
Thailand

Dimensions

Tube Size
1 1/2 in

Details

Item
Elbow, 90 Degrees
Surface Finish
32 RA ID /32 RA OD
Max. Pressure
1500 psi
Temp. Range
-60 Degrees to 900 Degrees F

Description

Elbow, 90 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.