Thick Fender Washer, For Screw Size #10 , Stainless Steel Plain Finish

  • Mfr # Z9678SS

  • Zoro # G1931605


product price:  $6.59
/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
#10
Outside Diameter
1 in
Minimum Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9678SS
Zoro #
G1931605
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#10
Outside Diameter
1 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
Inside Diameter
0.219 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Thick Fender Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
For Use With
Screws and Studs
Flat Washer Type
Large OD Thick Flat Washer
Thickness Tolerance
+0.005/-0.004 in
Rockwell Hardness
B70
Type
Oversized Flat Washer
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Material Grade/Class
18-8
Pack Size
Small Pack
Dimensional Standards
AMPG 2001 FL.05
Washer Type
Large Outside Diameter and Extra Thick
FDA Approved
Not FDA Approved
Hardness
83 HRB

Description

Large O.D. & Thick Oversized Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.05, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #10, Inside Diameter 0.219 in, Outside Diameter 1 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.