Brass Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size

  • Mfr # 016651

  • Zoro # G1931946


product price:  $78.19
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Airflow
Up to 19.4 scfm
Safe Working Water Pressure
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
016651
Zoro #
G1931946
UPC #
190735217955
Country of Origin
Mexico

Dimensions

Overall Length
1 3/16 in
Overall Height
2 7/8 in
Orifice Diameter
1/8 in
Nominal Pipe Size
1/8 in

Details

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Airflow
Up to 19.4 scfm
Safe Working Water Pressure
500 psi
Body Material
Brass
Item
Solenoid Valve Less Coil
Flow Range
0.24 to 3.4 gpm
For Use With
Dayton Solenoid Coils
Operation Type
Direct Acting
Application
Dental Equipment, Humidifiers, Instrumentation, Vending Machines, Water Treatment, Welding Equipment
Seal Material
NBR
Standards
UL Listed
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Starting Configuration
Normally Closed
Outlet Connection Type
NPT
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
For Media
Air, Light Oil, Steam, Water
Airflow - Maximum
19.4 scfm
Operating Temperature - Maximum
180 Degrees F
Operating Pressure Differential Water - Maximum
150 psi
Inlet Connection Type
NPT
Fluid Temperature - Maximum
180 Degrees F
Mounting Orientation
Horizontal or Vertical
Valve Positions
2-Position
Valve Body Style
Straight
Thread Type
FPT
Compatible with Brand
Dayton
Coefficient of Volume (Cv)
0.34
Operating Pressure Differential - Minimum
0 psi
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Light Oil - Maximum
150 psi
Valve Ways
2-Way
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential - Maximum
150 psi

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Brass, Nominal Pipe Size 1/8 in, Orifice Diameter 1/8 in, Coefficient of Volume (Cv) 0.34, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Water - Maximum 150 psi, Fluid Temperature - Maximum 180 Degrees F, Environmental Rating Indoor, Outdoor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.