Cut-Resistant Leather Gloves, Cut Level A5 , XL 1 PR

  • Mfr # 20-1-1880-XL

  • Zoro # G1935128


product price:  $37.89
/pr

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1-1880-XL
Zoro #
G1935128
UPC #
063344426592
Country of Origin
China

Dimensions

Glove Size
XL
Size - Numeric
10

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
3
Glove Back Material
Goatskin
Insulated
No
Palm Material
Goatskin
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Thumb Style
Wing
ANSI/ISEA Puncture Force
60 N
EN 388 Impact Rated
No
Rope Channel Reinforcement
No
Water Resistant
No
Brand and Series
BDG Cut-X 20-1-1880
Impact Protection Style
Standard
Internal Reinforcement Material
Para-Aramid
Knuckle Protection Material
TPR
Cut-Resistance Coverage
Full
Waterproof
No
Leather Grade
Premium
Includes Padded Palm
No
ANSI/ISEA Impact Force
6.5 kN
Includes Double Palm
No
Touchscreen Compatible
No
Glove Back Color
White
Includes Red Palm
No
Windproof
No
ANSI/ISEA Cut Load
2,200 g
Leather Color
White
Glove Features
Padded Palm
Reflective Backing
No
Thumb Sweat Wipe
No
Includes Pinch Point Protection
No
Oil Resistant
No
Hand Protection Style
Glove
Includes Pull Strap
No
Low-Profile Impact Protection
No
Impact Glove Type
ANSI/ISEA Rated
Glove Leather Grade
A
Finger Coverage
Full Finger
Palm Style
Single Layer
Leather Glove Style
Drivers
Includes ID Panel
No
Leather Palm Process
Grain
Includes Keypad Nib
No
High-Visibility
No
Palm Color
White
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Oil-Resistant
No
ANSI/ISEA Heat Level
3
Glove Lining Material
Unlined
Maximum Temperature
392 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.