Industrial Pressure Gauge, 0 to 400 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P3S6015

  • Zoro # G1936503


product price:  $53.19
/ea

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3S6015
Zoro #
G1936503
UPC #
628311282160
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Manufacturer Warranty Length
5 yr
Case Depth
2 in
Case Diameter
4.92 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Boilers
Gauge Case Material
Aluminum
Series
P3S 300
Lens Material
Glass
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
10/100
Smallest Graduation
10 psi/100 kPa
Gauge Primary Range Numbered Graduations
50/400
Gauge Secondary Range Values
0 to 2800
Case Color
Black
For Use With
Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
Calibration Certificate Included
No
Case Material
Aluminum
Socket Material
Brass
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN
Vibration Resistance
None
Accuracy Scale
Full Scale
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Sensor Material
Phosphor Bronze
Secondary Scale Units
kPa
Pointer Material
Aluminum
Non-Sparking
No
Includes Calibration Certificate
No
Case Finish
Polished
Process Temperature Range
-40 Degrees to 150 Degrees F
Includes Vent Plug
No
Freeze Resistant Movement
No
Gauge Case Liquid
None
Removable Bezel
No
Bezel Material
Stainless Steel
Dial Color
White
Includes Mounting Hardware
No
Dry Dampening Feature
None
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Characteristics
Micrometer Adjustable
Case Construction
Welded Joint
Sensor Type
Bourdon Tube
Accuracy Grade
ASME B40.100 Grade 2A
Movement Material
Brass
Process Connection Gender
Male
Pressure Range Type
Pressure
Dial Face Material
Aluminum
Pointer Color
Black
Field Fillable
No
Secondary Pressure Range
0 to 2,800
Scale Type
Dual
Over-Pressure Limit
30%
Cleaned for Oxygen Service
No
Compatible Process Media
Air, Fresh Water, Oil, Steam
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Case Liquid
None
Compatible with Brand
Universal
NEMA Enclosure Rating
5
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP52
Process Media Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
400 psi
Process Media Temperature - Minimum
-40 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products