Ceramic Fuse, S501 (FCD) Series, Fast-Acting, 1A, 250V AC

  • Mfr # 60716

  • Zoro # G1938340


product price:  $11.55
/ea

Key Features

Series
S501 (FCD)
Speed
Fast-Acting
AC Voltage Rating
250V AC
Body Style
Cylindrical
Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60716
Zoro #
G1938340
UPC #
740265607162
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm

Details

Series
S501 (FCD)
Speed
Fast-Acting
Amps
1A
AC Voltage Rating
250V AC
Body Style
Cylindrical
Body Material
Ceramic
Item
Ceramic Fuse

Description

A fast acting fuse is designed to open very quickly when the applied current exceeds that of the fuse rating. The fast acting fuse is not designed to withstand temporary overload (surge) currents associated with some electrical loads such as motors and charging capacitors.


  • • S501 Fast Acting Ceramic Fuse
  • • 5mm diameter x 20mm length
  • • 1 Amp, 250 Volt
  • • Small dimension fuse
  • • European (IEC) fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.