Reducing Wye, 4 In x 2 In Hub

  • Mfr # 1WHW3

  • Zoro # G1939235


product price:  $16.59
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Reducing Wye
Specific Fitting Shape
Reducing Wye
Fitting Connection Type
Hub x Hub x Hub
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WHW3
Zoro #
G1939235
UPC #
012871028298
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4" x 4" x 2"
Pipe Size (Fittings)
4" x 4" x 2"
Overall Length
5 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side C Outside Diameter
2 11/16 in
Fitting Side B Outside Diameter
5 in
For Pipe Outside Diameter
2 3/8 in, 4 1/2 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
5 in

Details

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Reducing Wye
Specific Fitting Shape
Reducing Wye
Fitting Connection Type
Hub x Hub x Hub
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Wye
Standards
Cell Class 32222 as Defined In ASTM D3965
Basic Pipe Fitting Material
Plastic
Item
Reducing Wye
Temp. Range
-40 Degrees to 180 Degrees F
Color
Black
Application
DWV
Fitting Side C Gender
Female
Fitting Side A Type
Socket
Fitting Side B Type
Socket
Fitting Side C Type
Socket
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Female
Includes Shield
No
For Pipe Schedule
40
Schedule
Schedule 40
Maximum Operating Pressure
Gravity Flow
Includes Seal
No
Fitting Side B Gender
Female
Includes Plug
No
Includes Pre-Applied Thread Sealant
No

Description

Wye, Pipe Size 4 x 4 x 2 In, Hub Connection, Material of Construction ABS, Temp Range -40 To 180 Deg F, Standards Conforms To Cell Class 32222 As Defined In ASTM D3965

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.