1/4" FNPT Brass Ball Valve Inline

  • Mfr # 6GD06

  • Zoro # G1939332


product price:  $13.89
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6GD06
Zoro #
G1939332
UPC #
190735541333
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
1.75 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in
Handle Length
4.07 in
Handle Height
1.96 in
Connection Size - Side 2
1/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Material
PVC, Steel
Seat Material
PTFE
Stem Type
Blowout Resistant
Max. Pressure
300 PSI CWP
Handle Type
Lever
Temp. Range
-40 Degrees to 350 Degrees F
Stem Material
Brass
Ball Valve Product Group
Manual
Features
Auto Drain
Body Material
Brass
Seal Material
PTFE
Type
Two Piece, Auto Drain
Coefficient of Volume (Cv)
8.23
Handle - Locking
Locking
Connection Gender - Side 1
Female
Vented Ball Valve
Vented
Color - Valve Handle
Blue
Operating Temperature - Maximum
350 Degrees F
Connection Type - Side 1
NPT
Maximum Pressure - Steam
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged
Color - Valve Body
Brass
3-A Standard Compliance
Not Rated
Vacuum Service Rating
29.9 in Hg
Connection Gender - Side 2
Female
Operating Temperature - Minimum
-40 Degrees F
Connection Type - Side 2
NPT

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.