This item is Discontinued.

No Product Image Available

Oil Filled HID Capacitor, 26MFD, 525V (Discontinued)

  • Mfr # MD2602030
  • Zoro # G1941362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD2602030
Zoro #
G1941362
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
1-3/4"
Height
5-5/16"

Details

MFD Rating
26
For Use With
1000W HPS CWA
Item
Oil-Filled HID Capacitor
Temp. Range
105 Degrees C
Shape
Oval
Voltage
525V

Description

Oil-Filled HID Capacitor, 26 MFD Rating, 525V, 1-3/4 In. Diameter, 5-5/16 In. Height, For Use With 1000W HPS CWA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.