Manual 2-Way Ball Valve, Press, Bronze

  • Mfr # 77WLF14401A

  • Zoro # G1942021


product price:  $74.39
/ea

Key Features

Ball Material
316 Stainless Steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77WLF14401A
Zoro #
G1942021
UPC #
191988086473
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
3.8 in
Handle Length
3.75 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in

Details

Ball Material
316 Stainless Steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Press
Item
Ball Valve
Stem Material
Stainless Steel
Temp. Range
0 Degrees F to 250 Degrees F
Seal Material
EPDM
Max. Pressure
300 PSI CWP
Standards
ARRA Compliant, Build America Buy America Act (BABA), Buy American Act (BAA), IAPMO/ANSI Z1157, Material Quality C27451 (Lead-Free), MSS SP-110, NSF/ANSI/CAN 372
Hose I.D.
4 in
Handle Type
Lever
Stem Type
Adjustable
Handle Material
Plated Steel, PVC
Seat Material
PTFE
Body Material
Brass, Bronze
NSF Certifications for Food and Drinking Water
NSF 61
Vented Ball Valve
Vented
Maximum Pressure - Steam
15 PSI WSP
Cleaned and Bagged
Not Cleaned and Bagged
Connection Type - Side 1
Press
Operating Temperature - Minimum
0 Degrees F
Handle - Locking
Non-Locking
Color - Valve Handle
White
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 2
Press
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
0.01
Valve Series
77W

Description

Manual Two-Way Ball Valve, Body Material Brass, Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 15 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.