Reduced Pressure Zone Backflow Preventer

  • Mfr # 1-975XL

  • Zoro # G1942735


product price:  $816.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
5-1/8"
Pipe Size
1"
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-975XL
Zoro #
G1942735
UPC #
612052040257
Country of Origin
China

Dimensions

Width
5-1/8"
Pipe Size
1"
Length
13"
Size
1"
Overall Height
8.5 in
Overall Length
13 in
Nominal Valve Size
1 in
Check Valve Length
7 3/4 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Overall Width
5.13 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Cast Bronze
Temp. Range
33 Degrees to 180 Degrees F
Max. Pressure
175 psi
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE, AWWA, C-UL Classified, CSA, IAPMO Listed, UL Listed
Connection
FNPT
Max. Temp.
180 Degrees F
Series
Wilkins 975XL
Compliance
IAPMO, CSA, UL, C-UL, AWWA C511
Material of Construction
Bronze
Spring Material
Stainless Steel
Flow
80 gpm
Shut-Off Valve Included
Ball Valve
Connection Type - Side 2
NPTF
Connection Type - Side 1
NPTF
Operating Temperature - Minimum
33 Degrees F
Includes Strainer
No Strainer
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
175 psi
Includes Freeze Sensor
No Freeze Sensor
For Media
Water
Hazard Protection Level
High Health Hazard
Mounting Orientation
Horizontal
Valve Series
975XL

Description

Reduced Pressure Zone Backflow Preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.