1-1/4" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T4WNG2

  • Zoro # G1943173


product price:  $3.99
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Pipe Connection Type
Threaded On One End
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T4WNG2
Zoro #
G1943173
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
2 in
Pipe Size
1-1/4"
Outside Dia.
1 3/4 in
Pipe Size (Fittings)
1-1/4"
Inside Dia.
1 1/2 in
Wall Thickness
0.188 in
Outside Diameter
1 3/4 in
Overall Length
2 in
Nominal Pipe Size
1 1/4 in
Inside Diameter
1 1/2 in

Details

Pipe Connection Type
Threaded On One End
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Standards
ASTM A733
Specific Pipe Fitting Shape
Nipple
Fittings Sub-Category
Nipples
Basic Pipe Fitting Shape
Nipple
Item
Nipple
Temp. Range
-60 Degrees to 450 Degrees F
Thread Type
NPT
Pipe Fitting Connection Type
MNPT
Max. Pressure
150 psi
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
304 Stainless Steel
Pipe Fitting Schedule/Class
Schedule 40
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Gender
Male
Side A Thread Type
NPT
Minimum Operating Temperature
-60 Degrees F
Thread Configuration
Threaded on One End
Material
Stainless Steel
Maximum Operating Pressure
150 psi
Metal Pipe Construction
Seamless
Maximum Operating Temperature
450 Degrees F
Material Grade
304
Side B Connection Type
Unthreaded
Schedule
Schedule 40

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 1 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 3/4 in, Overall Length 2 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.