
11/32" HSS Polished Jobber Length Drill Bit, D/AP Series
Mfr # D/AP11/32
Zoro # G1947315
product price: $4.25
/ea
Sold in multiples of 6 for $25.50
Key Features
Overall Length
4-3/4"
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D/AP11/32
Zoro #
G1947315
UPC #
887861002462
Country of Origin
United States
Dimensions
Overall Length
4-3/4"
Drill Bit Size
11/32 in
Flute Length
3-7/16"
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright
Point Style
Conventional
Description
A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They have a bright finish which provides superior chip evacuation and are made of high speed steel with a 118° conventional point. These drill bits are jobber (standard) length with a round shank for use in a wide range of tool holding systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.