Square Turning Insert, Square, 3, SNMG, 1, Carbide

  • Mfr # 4171071
  • Zoro # G2812411
product price: 
$
6.39
/ea
Sold in multiples of 10 for $63.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171071
Zoro #
G2812411
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG090304ML
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
SNMG321ML
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
No. of Edges
8
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
ANSI Code
SNMG321ML
Primary Material Application
Steel
Included Angle
90 Degrees
Secondary Material Application ISO Code
K
Chip-Breaker Code
ML
Number of Cutting Edges
8
Primary Material Application ISO Code
P
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Coating Process
CVD
Shape
Square
Cutting Application
Turning
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Finish - Machining
TiN
Manufacturer Grade
WP15CT
Material
Carbide

Dimensions

Insert Size
321
Corner Radius
1/64 in
Mounting Hole Dia.
0.150"
Nose Radius
0.016"
Insert Thickness
0.1250"
Thickness
1/8 in
Cutting Edge Length
9.52mm

Description

Square Turning Insert, Chip-Breaker Code ML, Inscribed Circle 3/8 in, TiN

Ratings & reviews