3" Butt Weld 316L SS Long Radius 45 Degree Elbow Sch 40

  • Mfr # 4381020470

  • Zoro # G1948633


product price:  $27.99
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381020470
Zoro #
G1948633
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Pipe Size
3"
Overall Length
4 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
45 Degree Long Radius Elbow
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Long Radius Elbow
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
45 Degrees Long Radius Elbow
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Fitting Side B Type
Butt Weld
Fitting Side A Type
Butt Weld
Material Grade
316L
Includes Seal
No
For Pipe Schedule
40
Color
Silver
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
Refer to Specification
Schedule
40

Description

45 Degrees Elbow, Stainless Steel, 316, For Pipe Schedule Schedule 40, 3 in, Butt Weld, 3 in, Butt Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.