Locking Plug, L15-30P, 30 A, 250V AC, Three Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # HBL2721

  • Zoro # G1949421


product price:  $51.30
/ea

Key Features

Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL2721
Zoro #
G1949421
UPC #
783585039220
Country of Origin
United States

Dimensions

For Minimum Cable Diameter
0.35 in
Cord Size
0.350 in to 1.150 in
Outside Diameter
2.33 in
Maximum Wire Size
8 AWG
For Maximum Cable Diameter
1.15 in
Body Length
2.33 in
Face Diameter
2.21 in
Minimum Wire Size
16 AWG
Length
2.33 in

Details

Item
Locking Plug
NEMA Plug Configuration
L15-30P
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
IP Rating
IP20
Resistance Properties
Chemical Resistant, Impact Resistant
Material
Nylon
Boot Code
C
Grade
Industrial
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees C
Polarized
Yes
For Location
Indoor
Blade Material
Brass
Horsepower Rating
3 hp
Maximum Operating Temperature
75 Degrees C
For Environment
Dry
Market
Industrial
Flammability
HB or better per UL94/CSA 22.2 No.0.17
Amps
30
Antimicrobial
No

Description

The HUBBELL 30A Twist-Lock Plug (L15-30P) is a locking plug intended for use in industrial electrical connections where a locking mechanism is required. This three-phase, four-wire plug supports up to 30 amps at 250V AC and includes a polarized design with screw terminal wire connections. The housing is constructed from nylon housing.


Key Features of the HUBBELL 30A Twist-Lock Plug L15-30P:

  • NEMA Configuration: L15-30P, three-pole, four-wire grounded

  • Cord Size Compatibility: Accepts cable diameters from 0.35 in to 1.15 in; maximum wire size of 8 AWG and minimum of 16 AWG

  • Material Construction: Nylon housing with brass blades for durability

  • Operating Temperature Range: -40°C to +75°C

  • Flammability Rating: UL94 HB or better per CSA/UL standards

  • Horsepower Rating: Maximum rating of 3 hp

  • Chemical & Impact Resistance

  • Standards Compliance: Meets CSA Certified C22.2 No.42, Federal Specification W-C-596, UL498 requirements

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products