Fender Washer, For Screw Size M12 , Stainless Steel NL-19 Finish, 10 PK

  • Mfr # FBMFWASH12P10

  • Zoro # G1949757


product price:  $15.65
/pk 10, $1.57/ea

Key Features

Material
Stainless Steel
Finish
NL-19
For Screw Size
M12
Outside Diameter
37 mm
Minimum Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBMFWASH12P10
Zoro #
G1949757
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M12
Outside Diameter
37 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
Inside Diameter
13 mm

Details

Item
Fender Washer
Material
Stainless Steel
Finish
NL-19
Washer Standards
DIN 9021
System of Measurement
Metric
Package Weight
0.46
Flat Washer Type
Large OD Flat Washer
Thickness Tolerance
+/-0.30mm
Color
Silver
Application
Load Distribution, Spacing
For Use With
Bolts, Nuts, Screws, Studs
Type
Oversized Flat Washer
Rockwell Hardness
B80
Material Grade/Class
18-8
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 9021
Pack Size
Small Pack
FDA Approved
FDA Approved
X-Ray Detectable
X-Ray Detectable
Washer Type
Large Outside Diameter
Metal Detectable
Metal Detectable

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards DIN 9021, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size M12, Inside Diameter 13 mm, Outside Diameter 37 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 3 mm, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Thickness Tolerance +/-0.30mm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.