Fender Washer, For Screw Size 1/2" , Stainless Steel NL-19 Finish, 10 PK

  • Mfr # FBFEWASH12112P10

  • Zoro # G1949775


product price:  $13.65
/pk 10, $1.37/ea

Key Features

Material
Stainless Steel
Finish
NL-19
Minimum Thickness
0.062 in
Maximum Thickness
0.062 in
Washer Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBFEWASH12112P10
Zoro #
G1949775
UPC #
-
Country of Origin
Switzerland

Dimensions

For Screw Size
1/2"
Outside Diameter
1-1/2 in
Minimum Thickness
0.062 in
Maximum Thickness
0.062 in
Inside Diameter
0.531 in

Details

Item
Fender Washer
Material
Stainless Steel
Finish
NL-19
Washer Standards
ASME B18.22.1
System of Measurement
Inch
For Use With
Bolts, Nuts, Screws, Studs
Rockwell Hardness
B70
Package Weight
0.26
Thickness Tolerance
+/-0.010 in
Application
Load Distribution, Spacing
Color
Silver
Flat Washer Type
Large OD Flat Washer
Type
Oversized Flat Washer
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASTM F844
Material Grade/Class
18-8
Hardness
70 HRB
Washer Type
Large Outside Diameter
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
FDA Approved
FDA Approved

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASTM F844, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/2 in, Maximum Thickness 1/16 in, System of Measurement Inch, Minimum Thickness 1/16 in, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B70, Thickness Tolerance +/-0.010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.