1-1/2 in FNPT 316 Stainless Steel Locknut, Class 150, 300 psi Max Pressure

  • Mfr # 4381038270

  • Zoro # G1950916


product price:  $22.59
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Locknut
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381038270
Zoro #
G1950916
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Outside Dia.
2-19/64"
Hex Size
2 5/16 in
Nominal Pipe Size
1 1/2 in
Overall Length
7/16 in

Details

Specific Fitting Shape
Locknut
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Locknut
Basic Pipe Fitting Material
Metal
Item
Locknut
Max. Pressure
300 psi
Fittings Sub-Category
Locknuts
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Locknut
Standards
ASME B1.20.1, ASTM A351
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Bolt Hole Center to Center
1 1/2 in
For Pipe Schedule
150
Class
Class 150
Material Grade
316
Maximum Operating Pressure
300 psi
Color
Silver

Description

The ZORO SELECT - 4381038270 is a stainless steel locknut designed to secure conduit, fittings, or pipe hubs to enclosures, junction boxes, or mounting surfaces by clamping the fitting’s threaded neck and preventing axial movement. Constructed from 316 stainless steel, this locknut is rated for use with air, natural gas, non-potable water, oil, and steam systems within the specified pressure ratings. It is designed to operate within a maximum pressure of 300 psi and steam pressure of 150 psi, conforming to Class 150 pressure specifications. The fitting features FNPT connections compatible with 1 1/2 inch nominal pipe sizes and pipe schedule 150.

Key Features:

  • Material: 316 Stainless Steel providing corrosion resistance.
  • Item Type: Locknut designed to secure fittings and prevent axial movement.
  • Application: Suitable for Air, Natural Gas, Non-Potable Water, Oil, Steam.
  • Pressure Ratings: Maximum Operating Pressure of 300 psi and Maximum Steam Pressure of 150 psi.
  • Connection Type: Female National Pipe Thread (FNPT).
  • Nominal Pipe Size: 1 1/2 inch.
  • Pipe Schedule: Class 150.
  • Hex Size: 2 5/16 inch across flats for wrenching.
  • Outside Diameter: 2-19/64 inch; Overall Length: 7/16 inch.
  • Standards: Material conforms to ASTM-A-351, Threads conform to ANSI B1.20.1, Meets MSS-SP-114 Class 150 ratings.
  • Color: Silver finish.
  • Bolt Hole Center to Center: 1 1/2 inch.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.