Pressure Gauge with Diaphragm Seal, 0 to 100 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451259SD04L/50312HH04TXCF100#

  • Zoro # G1953217


product price:  $577.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451259SD04L/50312HH04TXCF100#
Zoro #
G1953217
UPC #
783156557122
Country of Origin
Brazil

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.81 in
Bolt Circle Diameter
5.37 in
Nominal Dial Size
4 1/2 in
Seal Connection Size
1/2 in
Case Depth
3.36 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial, Process Industries
Gauge Case Material
PBT
Series
1259; 311-312
Lens Material
Acrylic
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP66
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Application
Refineries, Chemical, Petrochemical Plants and Offshore Oil Rigs, Water and wastewater Pressure Control, Pulp and Paper, Mining and Metals, Equipment Skids, Specialized OEM Equipment
Gauge Primary Range Numbered Graduations
10
Case Color
Black
Gauge Primary Range Smallest Graduation
1
Smallest Graduation
1 psi
Calibration Certificate Included
No
Gauge Filled With
Halocarbon
Includes
Hastelloy C Seal with Flushing Connection
Graduations
10 psi
Characteristics
Halocarbon Filled Seal
Case Material
PBT
Socket Material
316L Stainless Steel
Standards
UL 94-V-0
Wetted Materials
Stainless Steel
Connection Type
FNPT
Field Fillable
Yes
Adjustable Pointer
Micrometer Adjustable
Primary Scale Numeric Increments
10
Seal External Material
Hastelloy C-276
Seal Lower Housing Material
Hastelloy C-276
Accuracy Scale
Full Scale
Primary Scale Minor Graduations
1
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C (Dry)
Sensor Type
Bourdon Tube
Freeze Resistant Movement
No
Scale Type
Single
Pointer Material
Aluminum
Sensor Material
316L Stainless Steel
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Movement Type
Adjustable
Accuracy Grade
ASME B40.100 Grade 2A
Process Connection Gender
Female
Pointer Characteristics
Aluminum Micrometer Adjustable
Burst Pressure
1,100 psi
Pressure Range Type
Pressure
Removable Bezel
No
Diaphragm Seal Process Connection
Threaded
Seal Compatible Process Media
Oxygen/Oxidizing
Panel Mount Characteristics
3 0.24 in Dia Holes on 5.37 in Dia Bolt Circle
Process Temperature Range
-20 Degrees to 250 Degrees F
Bezel Mounting Type
No Bezel
Seal Process Temperature Range
-70 Degrees to 300 Degrees F
Seal Fill Liquid
Halocarbon
Gauge Case Liquid
None
Seal Diaphragm Material
Hastelloy C-276
Cleaned for Oxygen Service
No
Dial Color
White
Case Construction
Solid Front with Pressure Relief Back
Includes Vent Plug
No
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Seal Maximum Working Pressure
1,000 psi
Clog Resistant
No
Diaphragm Seal Type
Welded
Dry Dampening Feature
None
Vibration Resistance
Field-Fillable
Maximum Pressure
100 psi
Diaphragm Seal Material
Hastelloy C-276
Operating Temperature Range
-70 Degrees to 300 Degrees F
Seal Working Pressure - Maximum
1,000 psi
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Seal Process Media Temperature - Maximum
300 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Operating Temperature - Minimum
-20 Degrees F
Case Liquid
None
Process Media Temperature - Minimum
-20 Degrees F
Seal Process Media Temperature - Minimum
-70 Degrees F
IP Rating
IP66

Description

Pressure Gauge,4-1/2In,1/2In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.