Industrial Pressure Gauge, 0 to 20,000 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PRO-311D-402W
  • Zoro # G6934155
product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PRO-311D-402W
Zoro #
G6934155
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.4"
Case Depth
2.59 in
Nominal Dial Size
4 in
Case Diameter
4.02 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Biotechnology, Chemical Industries, Food Processing Industry, Oil and Gas Industry, Petrochemical Industry, Power Industries
Gauge Case Material
Stainless Steel
Series
4000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 20,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Vent Plug
Case Color
Metallic
Gauge Application
Process
For Use With
Heavy Duty Service In Process and Industrial Applications Such As Oil and Gas, Chemical, Petrochemical, Power, Food Processing, Biotechnology
Gauge Primary Range Smallest Graduation
200
Calibration Certificate Included
No
Smallest Graduation
200 psi
Gauge Special Options
Heavy Duty
Gauge Primary Range Numbered Graduations
2000
Required Gauge Adapter
No
Graduations
2000 psi
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Standards
ASME
Connection Type
MNPT
Wetted Materials
Stainless Steel
Sensor Material
316 Stainless Steel
Accuracy Grade
ASME B40.100 Grade 1A
Removable Bezel
Yes
Accuracy Scale
Full Scale
Dial Color
White
Pressure Range Type
Pressure
Primary Scale Numeric Increments
200
Pointer Material
Aluminum
Includes Calibration Certificate
No
Includes Vent Plug
Yes
Gauge Case Liquid
None
Compatible Process Media
Gas, Oil
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Freeze Resistant Movement
No
Bezel Mounting Type
Removable
Pointer Characteristics
Adjustable
Case Construction
Welded Joint
Scale Type
Single
Vibration Resistance
Field-Fillable
Primary Scale Minor Graduations
200
Process Connection Gender
Male
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Non-Sparking
No
Includes Mounting Hardware
No
Field Fillable
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Color
Black
Bezel Material
Stainless Steel
Maximum Pressure
20000
Operating Temperature Range
-30 Degrees to 180 Degrees F
Process Media Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Maximum
20,000 psi
Case Liquid
None
Process Media Temperature - Maximum
180 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Maximum
180 Degrees F
Compatible with Series
PRO-310
Operating Temperature - Minimum
-30 Degrees F
Compatible Series
PRO-310

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 20,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.