1 in FNPT 304 Stainless Steel Half Coupling, Class 150, Schedule 40

  • Mfr # 40HC111N010

  • Zoro # G1956211


product price:  $6.79
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40HC111N010
Zoro #
G1956211
UPC #
190735920817
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 in
Fitting Side A Outside Diameter
1 in
Overall Length
20.6 mm

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Half Coupling
Max. Pressure
300 psi
Fittings Sub-Category
Couplings
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Low Lead Compliance Level
Compliant
For Pipe Schedule
40
Fitting Side B Pipe Threading
11
Includes Seal
No
Maximum Operating Pressure
300 psi
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
11
Includes Pre-Applied Thread Sealant
No
Material Grade
304
Fitting Side B Type
NPT
Color
Silver
Class
Class 150

Description

The ZORO SELECT - 40HC111N010 is a stainless steel half coupling designed to connect pipes with a nominal size of 1 inch. It features a shortened end that engages only one pipe, making it suitable for space‐constrained installations, branch connections, or repairs where a full‐length coupling is unnecessary. Constructed from 304 stainless steel, it offers corrosion resistance and durability. The fitting is rated for operation within the specified pressure ranges (up to 300 psi for general pressure, 150 psi for steam). The fitting conforms to ASTM-A-351 standards and meets MSS-SP-114 Class 150 pressure ratings, ensuring it meets industry standards for pressure ratings.

Key Features:

  • Material: 304 Stainless Steel — provides corrosion resistance and strength.
  • Connection Type: FNPT (Female National Pipe Thread) — designed for threaded pipe connections.
  • Fitting Shape: Half Coupling — short coupling with one engaged end for specialized connections.
  • Standards: Complies with ASTM-A-351, ANSI B1.20.1, MSS-SP-114, Class 150 — ensuring adherence to industry specifications.
  • Nominal Pipe Size: 1 inch — standard size designation for compatible pipes.
  • Fitting Schedule: Class 150 — indicates pressure rating suitability.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.