Combination Strainer/Ball Valve, FNPT

  • Mfr # ZUSA-VLV-62

  • Zoro # G1957185


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Ball Material
304 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Pipe Size
1 1/2 in
For Media
Natural Gas, Steam, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-VLV-62
Zoro #
G1957185
UPC #
193005977832
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Outlet Connection Size - Side 2
1 1/2 in
Bypass Connection Size
1 1/2 in
Outlet Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in

Details

Ball Material
304 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
For Media
Natural Gas, Steam, Water
Connection Type
FNPT x FNPT
Item
Combination Strainer/Ball Valve
Max. Pressure
800 PSI WOG
Temp. Range
-20 Degrees to 230 Degrees F
Stem Material
304 Stainless Steel
Seat Material
FKM
Screen Material
304 Stainless Steel
Compliance
ANSI/ASME B1.20.1
Standards
ANSI/ASME B1.20.1
Handle Material
304 Stainless Steel
Body Material
304 Stainless Steel
Outlet Connection Type - Side 2
NPT
Operating Temperature - Maximum
230 Degrees F
Bypass Connection Type
NPT
Outlet Connection Type - Side 1
NPT
Outlet Connection Gender - Side 1
Female
Outlet Connection Gender - Side 2
Female
Operating Temperature - Minimum
-20 Degrees F
Bypass Connection Gender
Female
Maximum Pressure - Steam
100 PSI

Description

Combination Strainer, Body Material 304 Stainless Steel, Ball Port Style Standard Port, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 800 psi, Outlet Connection Size - Side 1 1 1/2 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 NPT, Outlet Connection Size - Side 2 1 1/2 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 NPT, Bypass Connection Size 1 1/2 in, Bypass Connection Gender Female, Bypass Connection Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.