Manual 2-Way Ball Valve, NPT, 304 SS

  • Mfr # ZUSA-VLV-52

  • Zoro # G1957340


product price:  $30.79
/ea

Key Features

Ball Material
304 Stainless Steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-VLV-52
Zoro #
G1957340
UPC #
193005977733
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
2.2 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in

Details

Ball Material
304 Stainless Steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT
Item
Ball Valve
Stem Material
304 Stainless Steel
Max. Pressure
2,000 PSI CWP
Temp. Range
-60 Degrees to 450 Degrees F
Seal Material
RTFE
Seat Material
RPTFE
Standards
ANSI/ASME B1.20.1
Body Material
304 Stainless Steel
Handle Material
304 Stainless Steel
Compliance
ANSI/ASME B1.20.1
Handle Type
Lever
Stem Type
Blowout Resistant
Connection Gender - Side 1
Female
Color - Valve Handle
Blue
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
450 Degrees F
Maximum Pressure - Steam
100 PSI
Coefficient of Volume (Cv)
4
Handle - Locking
Locking
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Vented Ball Valve
Non-Vented

Description

Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.