Manual 2-Way Ball Valve, NPT, 304 SS

  • Mfr # ZUSA-VLV-48

  • Zoro # G1957377


product price:  $42.19
/ea

Key Features

Ball Material
304 Stainless Steel
Body Style
1-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-VLV-48
Zoro #
G1957377
UPC #
193005977696
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
4.25 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in

Details

Ball Material
304 Stainless Steel
Body Style
1-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
FNPT
Item
Ball Valve
Seal Material
RTFE
Max. Pressure
2,000 PSI CWP
Handle Type
Lever
Handle Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range
-60 Degrees to 450 Degrees F
Compliance
ANSI/ASME B1.20.1
Standards
ANSI/ASME B1.20.1
Stem Type
Blowout Resistant
Body Material
304 Stainless Steel
Seat Material
RPTFE
Handle - Locking
Locking
Operating Temperature - Maximum
450 Degrees F
Vented Ball Valve
Non-Vented
Connection Type - Side 2
NPT
Maximum Pressure - Steam
100 PSI
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-60 Degrees F
Coefficient of Volume (Cv)
10
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Color - Valve Handle
Blue
Maximum Pressure - Combustible Gas
Not Rated

Description

Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 304 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.