4 in. Butt Weld 304L Stainless Steel Long Radius 45° Elbow Schedule 40

  • Mfr # 4381017490

  • Zoro # G1957724


product price:  $44.79
/ea

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
45 Degree Long Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381017490
Zoro #
G1957724
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Pipe Size
4"
Overall Length
5 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in

Details

Specific Fitting Shape
45 Degree Long Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Long Radius Elbow
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
45 Degrees Long Radius Elbow
Material Grade
304L
For Pipe Schedule
40
Color
Silver
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Type
Butt Weld
Maximum Operating Pressure
Refer to Specification
Fitting Side B Type
Butt Weld
Schedule
40

Description

45 Degrees Elbow, Stainless Steel, 304, For Pipe Schedule Schedule 40, 4 in, Butt Weld, 4 in, Butt Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.