Coupling, One Piece, Bore Dia 8 mm

  • Mfr # MCLX-8-8-SS

  • Zoro # G1958704


product price:  $55.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
8 mm
Outside Dia.
24 mm
Overall Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCLX-8-8-SS
Zoro #
G1958704
UPC #
634529014738
Country of Origin
United States

Dimensions

Bore Dia.
8 mm
Outside Dia.
24 mm
Overall Length
35 mm
Clearance Dia.
27.1 mm
Screw Size
M3
Screw Size (mm)
M3
Clearance Dia. (mm)
27.10
Clearance Diameter
27.1 mm
Minimum Bore Diameter
8 mm
Bore Diameter 1
8 mm
Different Bore Sizes
No
Coupling Outside Diameter
24 mm
Bore Diameter 2
8 mm
Maximum Bore Diameter
8 mm
Screw Thread Size
M3

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Material
303 Stainless Steel
Max. Torque (In.-Lbs.)
210
Design
Four Vibration Resistant Socket Capscrews
Machined From
Bar Stock
Type
One Piece Clamp Type, Without Keyway
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque
210 in-lb
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Shaft Tolerance
+0.000 mm / -0.013 mm
Number of Locking Screws
4
Coupling Material Grade
303
Coupling Construction
One-Piece
Screw Location from Center
9 mm
Coupling Material
Stainless Steel
Coupling Material Finish
Bright
Fastener Tightening Torque
1.1 N-m
Screw Material Finish
Bright
Screw Material Grade
18-8 300 Series
Maximum Torque
16 N-m
Maximum Speed
4,000 RPM
Features
Precision Honed Bores, Vibration-Resistant Screws
Resistance Properties
Corrosion Resistant
Zero Backlash
Yes
Maximum Operating Temperature
176 Degrees C
Shaft Locking Type
Clamp On
Bore Type
Round
Included Screws
(4) Clamp Screws
Minimum Operating Temperature
-40 Degrees C

Description

Rigid Shaft Coupling, Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Bore Type Round, Clearance Diameter 27.1 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 24 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 8 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 8 mm, Maximum Speed 4,000 RPM, Maximum Torque 16 N-m, Overall Length 35 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.