2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2-TC TiCN 3/4x3/4x1-5/16x5-5/8
Mfr # C32908
Zoro # G1959334
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
3/4"
Length of Cut
1.3125 in
Overall Length
5 5/8 in
Shank Dia.
3/4 in
Helix Angle
30 Degrees
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C32908
Zoro #
G1959334
UPC #
697334329084
Country of Origin
United States
Dimensions
Milling Diameter
3/4"
Length of Cut
1.3125 in
Overall Length
5 5/8 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch
Milling Dia.
0.75 in
Corner Radius
0.000"
Description
Square End Mill, 0.75 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.3125 in, Overall Length 5 5/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.