Single Rod Pegboard Hook, 2", PK10

  • Mfr # 5TPC9

  • Zoro # G1961391


product price:  $6.85
/pk 10, $0.68/ea

Key Features

Material
Steel
Overall Width
3/4 in
Overall Depth
2 in
Bend Angle
30 Degrees
Rod Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5TPC9
Zoro #
G1961391
UPC #
190735531617
Country of Origin
China

Dimensions

Overall Width
3/4 in
Overall Depth
2 in
Rod Thickness
3/16 in
Hole Size
1/4 in
Bend Height
1/2 in
For Pegboard Hole Size
1/4 in
Overall Length
2 in

Details

Item
Single Rod Pegboard Hook
Material
Steel
Bend Angle
30 Degrees
Hole Shape
Round
Projection
2"
Color
Silver
Construction
welded
Hole Spacing
1 in
Type
Locking Style
Finish
Zinc-Plated
Locking System
Screw-In
Accessory Type
30-Degree Single Hook
For Pegboard Hole Spacing
1 in
For Pegboard Hole Shape
Circle

Description

Single Rod Pegboard Hook, Overall Length 2 in, Overall Width 3/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 30-Degree Single Hook Accessory Type, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.