Flat Washer, For Screw Size 1/4" , Steel Black Oxide Finish, 100 PK

  • Mfr # U38100.025.0001

  • Zoro # G1961994

CAD Available

product price:  $4.15
/pk 100, $0.04/ea

Key Features

CAD Drawing
Material
Steel
Finish
Black Oxide
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U38100.025.0001
Zoro #
G1961994
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/4"
Outside Diameter
47/64 in
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Inside Diameter
0.313 in
Outside Diameter Tolerance
0.727-0.749
Inside Diameter Tolerance
0.307-0.327

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Thickness Tolerance
0.051-0.08
Color
Clear
Rockwell Hardness
140HV
Type
USS Flat Washer
Manufacturer Location
Globally Sourced
Minimum Temperature
-58 Degrees C
Material Quality Standards
Not Rated
Made in North America
Not Made in North America
Removable
Removable
RoHS Compliant
RoHS Compliant
Material Grade/Class
Case Hardened
Pack Size
Small Pack
REACH Compliant
REACH Compliant
Dimensional Standards
ASME B18.21.1
Maximum Temperature
350 Degrees C
For Use With
Grade A/Grade 2 Bolts
Hardness
140 HV

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.312 in, Outside Diameter 47/64 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Clear, Inside Diameter Tolerance 0.307-0.327, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products