Solenoid Valve, 2-Way, 2-Position, Normally Closed, 2 in Pipe Size, 120V AC, Slow-Closing, Brass

  • Mfr # 8221G013

  • Zoro # G1962597


product price:  $1,845.99
/ea
Free Shipping & Returns

Key Features

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8221G013
Zoro #
G1962597
UPC #
094700490162
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
2 in
Overall Width
4-3/4 in
Center Line Pipe Center Size
4-5/8 in
Overall Height
7-3/8 in
Overall Length
5-1/16 in
Orifice Diameter
1-3/4 in

Details

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Slow-Closing
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Hot Water, Water
Operating Pressure Differential - Minimum
5 psi Water
Item
Solenoid Valve
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
2-Way/2-Position
Coil Enclosure
Without Junction Box, Watertight
Body Material
Brass
IP Rating
IP66
Application
Autoclave, Laundry, Molding, Sterilizers
Coil Insulation Class
F
Standards
CSA, UL Listed
Operating Pressure Differential Hot Water - Maximum
150 psi
Wattage
6.1 W
Valve Positions
2-Position
Includes Seal
Yes
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Coefficient of Volume (Cv)
3
Operating Pressure Differential Water - Maximum
150 psi
Thread Type
NPT
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Light Oil - Maximum
Not Rated
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Coil
Yes

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Slow-Closing, Nominal Pipe Size 2 in, Orifice Diameter 1 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 3, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.