Set Screw, AST, M8x1.25mm, Cup, 20mm, PK100
Mfr # M07850.080.0020
Zoro # G1965586
product price:Â $18.79
/pk 100, $0.19/eaKey Features
Torx Drive
System of Measurement
Metric
Thread Size
M8-1.25
Drive Size
4 mm
Point type
Cup
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M07850.080.0020
Zoro #
G1965586
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M8-1.25
Overall Length
20 mm
Drive Size
4 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point type
Cup
Point Type
Cup
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Zinc Plated
Item
Set Screw
Rockwell Hardness
C45 to C53
Meets
D916
Temp. Range (F)
-58 Degrees to 302 Degrees
Head Type
Headless
Thread Pitch
1.25 mm
Maximum Temperature
302 Degrees F
Thread Type
Coarse
Dimensional Standards
DIN 916
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M8x1.25, Overall Length 20 mm, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Finish Zinc Plated, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.