Shaft Collar, Clamp, 2Pc, 1/4 In, Plastic

  • Mfr # MSP-4E-P

  • Zoro # G1966539


product price:  $13.99
/ea

Key Features

Material
Acetal Plastic
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
18 mm
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSP-4E-P
Zoro #
G1966539
UPC #
634529118221
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in
Outside Dia.
18 mm
Dimension Type
Inch
Width
9 mm
Screw Size
M3
Clearance Dia.
22.4 mm
Width Tolerance
+0.076/-0.254 mm
Bore Diameter
1/4 in
For Shaft Diameter
1/4 in
Collar Width
9 mm
Screw Thread Size
M3
Clearance Diameter
22.4 mm
Collar Outside Diameter
18 mm

Details

Material
Acetal Plastic
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-10 Degrees to 185 Degrees F
Screw Material
Stainless Steel
Item
Shaft Collar
System of Measurement
Metric with Inch Bore
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
2 Piece Clamp
Material - Collars
Acetal Plastic
Standards
ANSI, Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
0.2 N-m
Bore Tolerance
+0.002/+0.0005 in
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Bright
Collar Material Finish
Plain
Maximum Operating Temperature
85 Degrees C
Collar Material
Plastic
Collar Construction
2-Piece
Collar Material Grade
Acetal
Minimum Operating Temperature
-23 Degrees C
Shaft Tolerance
+0.0000/-0.0005 in
Screw Location from Center
6.5 mm
Bore Type
Round
Screw Material Grade
304
Shaft Locking Type
Clamp On
Screw Finish
Bright
Finish
Plain
Number of Screws
2
Weight
0.0084 lbs
Screw Location (R)
6.50 mm
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 18 mm, Inside Height to Flat Not Applicable, Clearance Diameter 22.4 mm, Collar Width 9 mm, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.