This item is Discontinued.

Advance CFL Ballast, Electronic, 14W, 120V RMB1P13S1

CFL Ballast, Electronic, 14W, 120V (Discontinued)

  • Mfr # RMB1P13S1
  • Zoro # G1968522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMB1P13S1
Zoro #
G1968522
UPC #
781087117408
Country of Origin
Mexico

Dimensions

Height
1"
Length
3-1/2"
Width
1-1/2"
Dimension Reference
A38

Details

Ballast Type
Electronic
Input Watts
14
Number of F13DBX Lamps
1
Wiring Type
Parallel
Number of F7BX Lamps
1
Min. Starting Temp.
32 Degrees F
Number of F9BX Lamps
1
Number of F13BX Lamps
1
Light Output
Normal
Ballast Factor
1
Base Type
4 Pin
Item
CFL Ballast
Fixture Ballast Type
Electronic

Description

CFL Ballast, 32 Degrees F Min. Starting Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.