Reducer Reducer, 1-1/4" x 1" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361177009

  • Zoro # G1969451


product price:  $20.89
/ea

Key Features

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1-1/4" x 1"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0361177009
Zoro #
G1969451
UPC #
690291089220
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/4" x 1"
Pipe Size - Pipe Fitting
1 1/4 in x 1 in
Outside Dia.
2-1/4"
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 in
Pipe Size
1-1/4" x 1"

Details

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducer
Standards
ASME B16.11, ASTM A106, B1.20.1
Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Reducer
Max. Pressure
1500 psi @ 150 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Temp. Range
-20 Degrees to 550 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Number of Holes
2
Basic Pipe Fitting Shape
Reducer
Basic Pipe Fitting Material
Metal
For Pipe Schedule
160
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Color
Black
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Application
Natural Gas, Oil

Description

Straight, Steel, Class Class 3000, For Pipe Schedule Schedule 160, 1 1/4 in, Female, Threaded, 1 in, Female, Threaded, 1,500 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.