Float Ball, Round, Stainless Steel, 2in dia

  • Mfr # GR20S4251B

  • Zoro # G1971286


product price:  $19.75
/ea

Key Features

Material of Construction
stainless steel
Shape
ROUND
For Use With
Liquid Level
Thread Type
Machine Thread
Max. Liquid Temp.
225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR20S4251B
Zoro #
G1971286
UPC #
-
Country of Origin
United States

Dimensions

Float Dia.
2 in
Thread Size
8"-32
Material Thickness
25 ga
Overall Diameter
2 in

Details

Item
Float Ball
Material of Construction
stainless steel
Shape
ROUND
For Use With
Liquid Level
Thread Type
Machine Thread
Max. Liquid Temp.
225 Degrees F
Connection
Internal
Float Weight
1.18 oz
Material
Stainless Steel
Connection Type
Threaded
Product Type
Float Ball
Connection Location
Internal
Float Shape
Cylindrical
Compatible Product Type
Liquid Level
Fluid Temperature - Maximum
225 Degrees F

Description

Float Ball, Stainless Steel, Internal Connection, 2 in Float Dia., Not Applicable Float Length, Float Weight 1.18 oz, Thread Type Machine Thread, Thread Size 8 In.-32, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.