Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 100 PK

  • Mfr # M01210.080.0070

  • Zoro # G1973128


product price:  $20.59
/pk 100, $0.21/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
13 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M01210.080.0070
Zoro #
G1973128
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
70 mm
Head Width
13 mm
Min. Thread Length
70 mm
Head Height
5.3 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Industry Standards
DIN 933
Rockwell Hardness
HRC22
Thread Type
Coarse
Proof Load
580 N/sq mm
Tensile Strength
116,000 psi
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
1.25 mm
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M8-1.25
Manufacturer Location
Globally Sourced

Description

The ZORO SELECT - M01210.080.0070 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from steel and finished with zinc plating for intended improvement in durability and corrosion resistance, this screw conforms with the DIN 933 dimensional standards. Compatibility with specific industrial applications should be verified by the user. It requires an external hex drive for installation or removal and has been procured from a variety of international manufacturers; product quality may vary depending on source.

  • Dimensional Standards: Conforms with DIN 933 standards; compatibility with specific industrial applications should be verified by user.
  • Drive: Requires an external hex drive tool for application.
  • Fastener Length: Measures 70 mm from under the head to the end of the screw; insertion depth will depend on material characteristics and user application.
  • Finish: Zinc Plated finish is intended to improve durability and corrosion resistance.
  • Globally Sourced: Procured from a variety of international manufacturers; product quality may vary depending on source.
  • Material Grade/Class: Class 8.8 represents certain strength, hardness, and resistance properties; suitability for specific applications depends on individual use circumstances.
  • Tensile Strength: Rated for up to 116,000 psi tensile stress; actual performance may vary based on use conditions.
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size M8-1.25 ensures fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.