Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00218ET3E145JP
Zoro #
G1973151
UPC #
-
Country of Origin
Multiple
Dimensions
Shaft Length
7-5/16"
Length Less Shaft
11-1/8"
Shaft Dia.
7/8"
Overall Length
18-7/16"
Description
Close-Coupled Pump Motor, 2, 1755, 208-230/460, 145JP, Shaft Dia. 7/8 in, 1.25, 1701-1800, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Continuous, 60, 4.7-5.26/2.63, Ins. Class F, Inverter Rated Yes, Length Less Shaft 11 1/8 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Cast Iron, Nominal Efficiency 86.5 Percent, Overall Length 18 7/16 in, Shaft Length 7 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.