Coupler with Locking Arms, 1 x 1In, 250psi

  • Mfr # QCG-D100

  • Zoro # G1976177


product price:  $43.39
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type D
Connection Type
NPT
Coupler Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QCG-D100
Zoro #
G1976177
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
1"
Pipe Size
1"
Plug Outside Dia.
2-15/16"
Socket Inside Diameter
1 15/32 in
Hose Fitting Size
1"
Coupling Size
1"
Thread Size
1 in -11-1/2
Overall Length
1-13/16"
Socket"side Diameter
1-15/32"
Pipe Size - Pipe Fitting
1"
Size
1"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type D
Connection Type
NPT
Max. Pressure
250 psi
Gasket Material
Nitrile
Includes Locking Arm
Yes
Hose Fitting Gender
Female
Fitting Type
FNPT
Coupling Component
Socket
Max. Working Pressure @ 70 F
250 psi
For Hose I.D.
1"
Fitting Connection Type
Female Coupler x FNPT
Pipe Fitting Material
Aluminum
Basic Pipe Fitting Material
Metal
Type
D
Material of Construction
Aluminum
Connection
Female Coupler x FNPT

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type D, Coupling Size 1 in, Female, Connection Type NPT, Hose Fitting Size 1 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 15/16 in, Socket Inside Diameter 1 15/32 in, Gasket Material Nitrile, Overall Length 1 13/16 in, Includes Locking Arm Yes, Thread Size 1 in -11-1/2

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.