White UHMW-PE Rod Stock 10 ft. L, 3" Dia.

  • Mfr # 6NEY7

  • Zoro # G1977521


product price:  $235.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Diameter Tolerance
+0.300/-0.000 in
Type
Virgin Food Contact Grade
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6NEY7
Zoro #
G1977521
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Diameter
3"
Diameter Tolerance
+0.300/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length
10 ft
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Diameter
3 in
Nominal Size
3 in dia x 10 ft L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Type
Virgin Food Contact Grade
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Standards
3-A Dairy, FDA, USDA
Maximum Temperature
180 Degrees F
Impact Strength Rating
Excellent
Tensile Strength Rating
Good
Minimum Temperature
-22 Degrees F
Plastic Clarity
Opaque
Shape
Rod
Plastic Hardness Rating
Medium
UV Resistant
No
Temperature Range
-22 Degrees to 180 Degrees F
Machinability
85 %
Impact Strength
No Break
Wear Factor
Excellent
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Grade
Standard
Friction Coefficient
0.12
Plastic Hardness
66D
Tensile Strength
5,800 psi
Corrosion and Chemical Resistance
Good
Metal Detectable
Not Metal Detectable
Light Transmission
90 %
Wear Rate
6.75 x 10^-4 cu mm/N-m
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
125,000 psi
FDA Compliance
21 CFR 177.1520
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Fabrication
Molded
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
900 V/mil
Rockwell Hardness
64 HRR
Shore Hardness
66 Shore D

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Diameter 3 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.