Split Lock Washer, For Screw Size 1-1/8 in Steel, Black Oxide Finish, 5 PK

  • Mfr # U37180.112.0001

  • Zoro # G1977851


product price:  $13.59
/pk 5, $2.72/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.345 in
Maximum Thickness
0.345 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37180.112.0001
Zoro #
G1977851
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1-1/8 in
Outside Diameter
1.903 in
Minimum Thickness
0.345 in
Maximum Thickness
0.345 in
Inside Diameter
1.129 in
Outside Diameter - Maximum
1 29/32 in
Bearing Width - Minimum
1/4 in
Section Width - Minimum
23/64 in
Inside Diameter - Maximum
1 5/32 in
Minimum Inside Diameter
1 1/8 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C40 to C50
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Material Quality Standards
SAE J403 1055-1065
Washer Type
Heavy
Type
Split Lock Washer

Description

Split Lock Washer, Heavy, Steel, Finish Plain, Fits Bolt Sizes 1-1/8 In., Inside Dia. 1.129 In., Outside Dia. 1.903 In., Thickness 0.345 In., Meets/Exceeds ASME B18.21.1, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.