Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/32 in L, Aluminum Body, 100 PK

  • Mfr # TAC0807-100

  • Zoro # G1979162


product price:  $12.15
/pk 100, $0.12/ea

Key Features

Rivet Head Style
Oval
Rivet Body Material
Aluminum
Fastener Finish
Plain
Grip Range
0.129 in - 0.160 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAC0807-100
Zoro #
G1979162
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
1/8 in
Rivet Length
7/32 in
Head Dia.
0.218 in
Head Height
0.034 in
Hole Size
0.129 in
Shank Diameter
0.12 in
Head Diameter
7/32 in
Maximum Material Thickness
5/32 in
Maximum Hole Diameter
0.129 in
Minimum Material Thickness
1/8 in
Maximum Hole Depth
0.089 in
Body Length
7/32 in
Overall Length
1/4 in

Details

Item
Semi-Tubular Rivet
Rivet Head Style
Oval
Rivet Body Material
Aluminum
Fastener Finish
Plain
Grip Range
0.129 in - 0.160 in
System of Measurement
Inch
Material
Aluminum
Product Type
Semi-Tubular Rivet
Manufacturer Location
Made in USA*
Material Grade/Class
Ungraded
Head Type
Dome
Finish
Plain

Description

Semi-Tubular Rivet,7/32 In. L,PK100, System of Measurement Inch, Shank Diameter 0.12 in, Overall Length 1/4 in, Product Type Semi-Tubular Rivet, Material Aluminum, Material Grade/Class Ungraded, Finish Plain, Head Type Dome, Head Diameter 7/32 in, Head Height 0.034 in, Maximum Hole Diameter 0.129 in, Maximum Material Thickness 5/32 in, Minimum Material Thickness 1/8 in, Body Length 7/32 in, Maximum Hole Depth 0.089 in, Manufacturer Location Made in USA*, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.