Tubular Rivet, Truss Head, 3/16 in Dia., 7/16 in L, Steel Body, 36 PK
- Mfr # 61877
- Zoro # G702506159
product price:Â
$
10.89
/pk of 36, $0.30/ea
Key Features
Rivet Head Style
Truss
Rivet Body Material
Steel
Fastener Finish
Zinc Plated
Rivet Dia.
3/16 in
Rivet Standards
Not Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61877
- Zoro #
- G702506159
- UPC #
- 738287618778
- Country of Origin
- China
- Item
- Tubular Rivet
- Rivet Head Style
- Truss
- Rivet Body Material
- Steel
- Fastener Finish
- Zinc Plated
- Rivet Standards
- Not Listed
- System of Measurement
- Inch
- Type
- Tubular Rivet
Dimensions
- Rivet Dia.
- 3/16 in
- Rivet Length
- 7/16 in
- Length 1
- 7/16"
Description
Tubular rivets are similar to solid rivets, but they have a hole at the tip. The purpose of this hole is to reduce the amount of force needed for application by rolling the tubular portion outward.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.