3/4" FNPT Bronze Ball Valve Inline

  • Mfr # 8210401

  • Zoro # G1981174


product price:  $81.39
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Bronze
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210401
Zoro #
G1981174
UPC #
670750721229
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
3.43 in
Handle Height
2.18 in
Connection Size - Side 2
3/4 in
Handle Length
4.87 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in

Details

Ball Material
Chrome Plated Bronze
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Steam
Connection Type
FNPT x FNPT
Item
Ball Valve
Ball Valve Product Group
Manual
Handle Type
Lever
Stem Material
Brass
Compliance
ISO 9001
Features
In-Line Repairable
Max. Pressure
600 PSI CWP
Temp. Range
-20 Degrees to 450 Degrees F
Seat Material
PTFE
Standards
ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Body Material
Bronze
Stem Type
Blowout Resistant
Handle Material
PVC, Zinc-Plated Steel
Seal Material
RPTFE
Type
Three Piece
Color - Valve Body
Bronze
Connection Gender - Side 2
Female
Cleaned and Bagged
Not Cleaned and Bagged
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
0.01
Color - Valve Handle
Yellow
Operating Temperature - Maximum
500 Degrees F
Maximum Pressure - Steam
150 PSI WSP
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Vacuum Service Rating
29 in Hg
Handle - Locking
Non-Locking
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
82

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.